TexWrite® MP 10 Synthetic Cleanroom Paper, Texwipe®
Catalog #: TWTX5800
Supplier: Texwipe
Specifications
- Color:White/blue
- Cat. no.:TWTX5800
- Dimensions:8.5×11"
- Supplier No.:TX5800
Specifications
About this item
For use with laser, inkjet, and toner-based printing systems.
- 100% synthetic substrate provides very low particulate generation and superior usability
- Micro-sponge structure traps ink and toner with no chance of smearing
- Can be written on easily with ball-point pens
- Heat-resistant paper allows for use with photocopy machines
Basis weight: 48 g/m2
Ions: 506 ppm Sodium, 99 ppm Chloride
Particle generation (>0,5 µm) - Texwipe wet test No. 5: 0.98 million/m²
Tear strength, elmendorf tear test: 110 g machine direction, tore to machine direction
Tensile strength, Fed. Standard No. 191A: 7 kg machine direction, 2.9 kg cross direction
Certifications: The absence of cellulose material makes it ideal for ISO Class 3 (FED-STD-209E Class 1/M1.5) to ISO Class 4 (FED-STD-209E Class 10/M2.5) environments.
Customers Who Bought This Also Bought