PYREX® Separatory Funnel, Squibb, Fluoropolymer [ST] Stopcock, Corning
Catalog #: 30365-687
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:125 ml
- Environmentally Preferable:Low Manufacturing Impact
- Height:237 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:30365-687
- ST Joint Size:14/20
- ST Stopcock Size:2
- Supplier No.:6412A-125
Specifications
About this item
Complete
Ordering information: Funnel is also a replacement part for organic chemistry kits (see 89091-020 series).
Customers Who Bought This Also Bought