Separatory Funnel, Squibb, Pear-Shaped, Rotaflo® Stopcock, ProScience
Catalog #: CA87003-580
Supplier: Proscience
Specifications
- Capacity:1000 ml
- Stem ext.Ø:10 mm
- Cat. no.:CA87003-580
- Stopper No.:38
- Stopcock Size:6
- Supplier No.:GS30356-493
Specifications
About this item
Funnel provides precise control of liquid delivery
The Rotaflo® stopcock seals tight with only a tenth of a turn, and a white line appears as the seal is set. Funnel will not leak or freeze and requires no lubricants, springs, or retainers. Only PTFE and borosilicate glass come in contact with the liquid. Supplied with one polyethylene and one glass stopper. Durable white enamel scale.
Customers Who Bought This Also Bought