KIMAX® Heavy-Duty Centrifuge Tube, Graduated, with Flathead PTFE [ST] Stopper, Kimble Chase
Catalog #: 21054-190
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Volume:50 ml
- O.D.×L:29×155 mm
- Supplier No.:45176-50
Specifications
About this item
Tube is calibrated to contain and includes a flathead, PTFE [ST]16 stopper.
- Marking spot is blasted on both sides
- Scale and legend are printed in permanent brown stain
Tube is graduated from 0 to 10 ml in 0.5 ml increments and from 10 to 50 ml in 1 ml increments.
Caution: Do not centrifuge with stopper in tube.
Customers Who Bought This Also Bought