Test n’ Toss™ Disposable Test Tube Racks, Whitney Medical Solutions
Catalog #: 12000-802
Supplier: Whitney Products
Specifications
- Cat. no.:12000-802
- L×W×H:27.3 x 22.9 x 7.6 cm (103/4 x 9 x 3")
- Supplier No.:18710
Specifications
About this item
Perfect for clinical labs, hospitals, research labs, reference labs, emergency medical services, physician offices, and alternate care sites
Each rack holds up to eighty 16x100mm tubes in a leak-resistant, clear plastic shell that contains spills and provides visual access to see tube contents. A second shell can be used as a cover, completely enclosing contents for transport, storage, stacking, and disposal. Uniquely designed divider shelves can be used singly or in pairs for extra tube stability. Racks can be refrigerated to –18°C (0°F) and incubated to 60°C (140°F).
Ordering information: Each case includes ten shells and dividers to form ten open racks or five covered, stackable racks.
Customers Who Bought This Also Bought