Whatman™ High-Purity Glass Soxhlet Extraction Thimbles, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Cytiva's Whatman 100% borosilicate glass microfiber (HP-GF) thimbles are designed to fit most Soxhlet extraction units. They are well-suited to pollution monitoring when analysis of hot and acidic gases is required.
- Resistant to temperatures up to 500° C
- Binder-free, no chemical additives
- Designed to fit most commercially available Soxhlet extractors
- Effective when used with solvents incompatible with cellulose materials
Glass Soxhlet extraction thimble applications:
Analysis of hot and acidic gases during emission control and smoke stack gas monitoring
Analysis of pesticide residues using Soxhlet extraction
Determination of oil/fat content of foods
Analysis of oil and grease in solid wastes
Whatman brand high-purity glass thimbles are available in a range of sizes and wall thicknesses for optimal use in a variety of air sampling and Soxhlet extraction units.
Specifications
- Catalog No:
- CA27732-185
- CA11012-884
- CA11012-886
- CA28297-440
- CA27732-190
- Application:
- Smoke stack gas monitoring
Soxhlet extraction
Analyzing pesticide residues
Determining oil/fat content of foods
Analysis of oil and grease in solid wastes
- Grade:
- HP-GF
- HP-GF
- HP-GF
- HP-GF
- HP-GF
- Ø int.:
- 53 mm
- Length:
- 100 mm
- 90 mm, tapered
- 135 mm
- 90 mm
- 123 mm
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought