To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:13 mm
- Length:100 mm
- Volume:6 ml
- Description:Trace Element Tube with Sodium Heparin
- Tube Dimensions:13 x 100 mm
- Supplier No.:456275
Specifications
About this item
VACUETTE® trace element tubes are designed to test trace elements such as aluminum, lead, cadmium, chrome, iron, fluoride, cobalt, copper, lithium, manganese, molybdenum, mercury, selenium, or thalium.
VACUETTE® tubes are manufactured from virtually unbreakable PET plastic. These clear tubes are supplied with royal blue non-ridged pull caps that feature a black exterior color-coded ring.
- With sodium heparin as additive
- Color-coded rings in caps indicate draw volume
- PET plastic construction is virtually unbreakable
VACUETTE® trace element tubes are designed to test trace elements such as aluminum, lead, cadmium, chrome, iron, fluoride, cobalt, copper, lithium, manganese, molybdenum, mercury, selenium, or thalium.
VACUETTE® tubes are manufactured from virtually unbreakable PET plastic. These clear tubes are supplied with royal blue non-ridged pull caps that feature a black exterior color-coded ring.