Superforst™ Plus Gold Microscope Slides, Epredia™
Catalog #: CA48382-200
Supplier: Erie Scientific
Specifications
- Description:Adhesion slides, gold coating
- L×W:75×25 mm (3×1")
- Thickness:1.0 mm
- Cat. no.:CA48382-200
- Supplier No.:FT-4981I-GL+
Specifications
About this item
Slides feature an adhesive treatment that first attracts and then chemically bonds fresh or formalin-fixed tissue sections securely to the slide surface.
Slides feature an adhesive treatment that first attracts and then chemically bonds fresh or formalin-fixed tissue sections securely to the slide surface.
Slides are recommended for hard-to-hold tissue samples such as bone, brain, and breast that are 5 µm or larger. Ideal for special stains, immunocytochemical, and in situ DNA hybridization applications. Slides are frosted with a gold tint.
Customers Who Bought This Also Bought