TexWrite® 30 Cleanroom Bond Paper, Texwipe®
Catalog #: TWTX5832
Supplier: Texwipe
Specifications
- Color:White
- Cat. no.:TWTX5832
- Dimensions:8.5×11"
- Supplier No.:TX5832
Specifications
About this item
Durable paper ideal for use in critical environments. Paper is saturated with synthetic latex to reduce the risk of particle generation.
- Specially formulated for both high strength and heat resistance for use in high-speed printers and photocopiers
- Write or print on both sides of paper without seeing through to the reverse side
- Double shrink-wrapped in plastic for reduced contamination
"Basis weight: 110 g/m²
Ions: 80 ppm Sodium, 65 ppm Chloride
Particle generation (>0,5 µm) - Texwipe wet test No. 5: 5 million/m²
Tear strength, elmendorf tear test: 14 g machine direction, 122 g cross direction
Tensile strength, Fed. Standard No. 191A: 6.6 kg machine direction, 5.5 kg cross direction
Paper color: white
Customers Who Bought This Also Bought