VWR® Micro Stoppers
Catalog #: 59580-001
Supplier: VWR International
Small Business Enterprise
Specifications
- Color:Red
- Material:Rubber
- Cat. no.:59580-001
Specifications
About this item
Select from soft red natural rubber or green neoprene for higher heat resistance.
- Natural rubber or neoprene fabrication
The diameter tapers from 12.7mm (1/2") to 3mm (3/32"). Length: 50mm (2"). Length may be cut to fit openings from 4 to 12mm (5/32 to 15/32") in diameter.
Customers Who Bought This Also Bought