VWR® Dylastir® Magnetic Stirrer
Catalog #: 12620-974
Supplier: VWR International
cUL Listed
Product available on GSA Advantage®
UL Listed
Specifications
- Shipping weight:2 kg (4.6 lbs.)
- Speed range:100 - 1200 rpm
- Overall dimensions:22.2W×20.3H×12D cm (83/4×8×43/4")
- Plate dimensions:16.5 cm (61/2") diameter
- Electrical:120 V, 50/60 Hz, 0.5 A, 20 W
Specifications
About this item
Economical and durable, the Dylastir® magnetic stirrer is perfect for routine mixing applications.
- Stirs from 100 to 1600 rpm
- 1500 mL capacity
- Now with Best-in-Class, Exclusive Five-Year Warranty
The powerful motor and magnet stir up to 1500 mL of water with ease
Optional support plate allows stirrer to be mounted to lab frames or ring stands.
Optional, large cast aluminum top plate offers a stable platform for large vessels. Electronic speed control provides accurate and reproducible results over the entire range. Indicator light illuminates when unit is on.
Certifications: RoHS certified. UL and C-UL listed. CE marked.
Ordering information: Units include a 1.8m (72") three-wire electrical cord with plug and PTFE resin-coated spinbar. 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information. Top plate sold separately.
Customers Who Bought This Also Bought