Order Entry
ContactUsLinkComponent
VWR® Traceable® GIANT-DIGITS™ Radio-Controlled Atomic Clocks
VWR® Traceable® GIANT-DIGITS™ Radio-Controlled Atomic Clocks
Catalog #: 89087-394
Supplier:  VWR International
VWR Traceable* GIANT-DIGITS* Radio Atomic Clock
VWR® Traceable® GIANT-DIGITS™ Radio-Controlled Atomic Clocks
Catalog #: 89087-394
Supplier:  VWR International

Specifications

  • Temperature Range:
    –5...50 °C (23...122 °F)
  • Description:
    Atomic clock with time and temperature
  • Cat. no.:
    89087-394
  • W×H×D:
    41.9×26.7×4.5 cm (16¹/₂×10¹/₂×1³/₄")
  • Weight:
    1.5 kg (3.3 lbs.)

Specifications

About this item

Digital clocks display time and temperature, with large digits that are readable from 61 m (200').

  • Traceable
  • Linked to atomic clock in Boulder, Colorado
  • Automatically adjusts for daylight savings and leap year
  • Ambient and remote temperatures are displayed in °C and °F

Clocks receive the correct time by radio signal from the NIST Colorado atomic clock.

Temperature accuracy: ±1 °C (±1.8 °F)
Temperature resolution: 0.1°

Time accuracy: 0.0001 s
Time resolution: 1 s

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with batteries. Clock is supplied with a remote temperature module.
Customers Who Bought This Also Bought