IBC Spill Containment Unit, Model 1680, Eagle Manufacturing
Catalog #: 56610-204
Supplier: Eagle Manufacturing
Specifications
- Height:26"
- Shipping weight:345 lbs.
- Cat. no.:56610-204
- Load Capacity:10000 lbs.
- Length:67"
- Width:67"
- Supplier No.:1680
Specifications
About this item
Made of 100% polyethylene, containment tub features a 1514L (400gal.) secondary spill capacity
The extra-wide, heavy-duty metal platform shelf accepts intermediate bulk container (IBC) units from 96.5–127cm (38–50") in width.
Certifications: Meets EPA requirement 40 CFR 264.175.
Customers Who Bought This Also Bought