VWR® Weighted Tape Dispenser
Catalog #: 89098-148
Supplier: VWR International
Specifications
- Description:Weighted tape dispenser
- Cat. no.:89098-148
Specifications
About this item
Single-roll dispenser is designed with an adjustable core size to hold either a 12.7m (41.7') long roll of tape on a 25.4 mm (1") core or a 54.9m (180') long roll of tape on a 76.2 mm (3") core.
- Adjustable core size
- Heavy weighted base
- Stable and secure support on any flat surface
The heavy weighted base provides increased stability and rests securely on any flat surface.
Ordering information: Tape and labels sold separately.
Customers Who Bought This Also Bought