Versilon™ C-544-A IB Multi-Purpose, Abrasion Resistant Tubing
Supplier: Saint Gobain Life Sciences
Certificates
About this item
More flexible than many other reinforced polyurethane tubing, this pressure tubing can be used in some of the most physically demanding applications, such as those requiring a tight bend radius
- Tear Resistance: 350 lb-f/inch (61.3 kN/m)
Note: Working pressures calculated at a 1:4 ratio relative to burst pressure using ASTM D1599.
Tubing is resistant to a range of chemicals, including oils, greases, certain solvents, and chemicals. Tubing is plasticizer-free and retains flexibility at temperatures as low as –73 °C (–99 °F). Available from inventory in a variety of common sizes up to 1" in inner diameter.
Specific Gravity: 1.12
Tensile Set: 45%
Tensile Strength: 5000 psi (34.5 MPa)
Ultimate Elongation: 400%
Water Absorption: 1.80% 24 hrs. at 23 °C (73 °F)
Ordering information: Supplied in 100' coil lengths.
Specifications
- Catalog No:
- 63008-944
- Model:
- 63008-944
- Bend radius:
- 2"
- Durometer hardness:
- Shore A, 15 Sec. 85
- Max. pressure:
- 195 psi at 23 °C (73 °F), 110 psi at 82 °C (180 °F)
- Max. temperature:
- 182 °F (82 °C)
- Max. vacuum:
- 29.9 in. Hg at 23 °C (73 °F), 29.9 in. Hg at 82 °C (180 °F)
Specifications
Customers Who Bought This Also Bought