Miller Cross-Arm Anchorage Strap, Honeywell Safety
Catalog #: CA56619-164
Supplier: Honeywell Safety Products
Specifications
- Length:1.8 m (6')
- Cat. no.:CA56619-164
- Supplier No.:8183/6FTGN
Specifications
About this item
For securing to I-beams and other structures
- 5.1cm (2") D-ring that slips through 7.6cm (3") D-ring to form secure attachment point for lanyards and other connecting devices
Strap features a 5.1cm (2") D-ring that slips through a 7.6cm (3") D-ring to form a secure attachment point for lanyards and other connecting devices. (Sperian 8183/6FTGN)
Maximum Capacity: 181 kg (400 lbs.)
Customers Who Bought This Also Bought