Digital Lux Meter
Catalog # 470355-686
Supplier: American Scientific
Specifications
- Accuracy:±5% +2 D
- Temperature range:0...50 °C (32...122 °F)
- Description:Digital lux meter
- Dimensions:118×70×29 mm (4.6×2.7×1.1")
- Environmentally Preferable:
- Illumination range:0 - 50000 lx
- Display:3.5 digit 18 mm LCD
- Cat. no.:470355-686
Specifications
About this item
A digital lux meter ensures accurate light measurements for optimal lighting in any environment.
- Clear, easy-to-read screen showing light intensity in lux
- Provides precise light measurements for accurate readings
- Capable of measuring a broad range of light levels
- Measures light intensity in various units like lux and foot-candles
- Suitable for use in offices, studios, schools, and laboratories
- User-friendly interface makes it accessible for all skill levels
- High accuracy and rapid response
- Auto zeroing
- Over-range indication
- LCD display
- Data hold
- Low battery alert
This lux meter is useful for checking the level of luminance, the measure of the amount of light falling on a surface. It has a range of 0 to 50,000 lx with a quick 0.4 second sampling time. It is a great addition to classrooms and labs.
Power: 9 V battery
Sampling rate: 0.4 sec.
Battery life: 200 h. (est.)
Ordering information: 9 V battery required but not included.
Delivery: Includes a carrying case.