Synthware Wide Mouth Dewar Flasks, Metal Housing, Kemtech America
Supplier: Kemtech America
CE Compliant
Certificates
About this item
Synthware Dewar flask with weighted metal base for stability and a full length aluminum housing which extends to the top rim for added protection.
- Heavy wall borosilicate inner construction
- Aluminum housing
- Weighted metal base
Tall form dewards work well with cold traps for vacuum/pressur epumps.
Specifications
- Catalog No:
- 60001-196
- 60001-204
- 60001-200
- 60001-198
- Capacity:
- 0.35 L
- 4.3 L
- 1 L
- 0.665 L
- Ø int.:
- 70 mm
- 143 mm
- 70 mm
- 70 mm
- Int. height:
- 125 mm
- 305 mm
- 302 mm
- 195 mm
- Ext.Ø:
- 86 mm
- 178 mm
- 86 mm
- 86 mm
- Overall height:
- 157 mm
- 365 mm
- 337 mm
- 241 mm
Specifications
Customers Who Bought This Also Bought