Nalgene® Dewar Flasks, High-Density Polyethylene, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
All-plastic Dewar flasks suitable for cryogenic work
They are manufactured for use with liquid nitrogen (LN2) and ideal for use with liquid gases. Safe for use with liquid nitrogen, dry ice solvent, and hot baths. Chemical-resistant HDPE double walls are filled with CFC-free urethane foam and withstand temperatures from –196° to 100°C. Rib-molded for safer handling. Vented insulated cover.
Ordering information: With polyethylene cover and polyethylene-coated bail-type handle.
Specifications
- Catalog No:
- 63380-085
- 63380-143
- 63380-052
- 63380-110
- Capacity:
- 2 L
- 10 L
- 1 L
- 3.8 L
- Ø int.:
- 121 mm (43/4")
- 197 mm (73/4")
- 95 mm (33/4")
- 146 mm (53/4")
- Overall height:
- 260 mm (101/4")
- 457 mm (18")
- 230 mm (91/16")
- 324 mm (123/4")
Specifications
Customers Who Bought This Also Bought