LIVEO™ Silicone Laboratory Tubing, DuPont
Supplier: Liveo
Certificates
About this item
Translucent, platinum-cured silicone tubing for laboratory applications and pharmaceutical processes.
- Sterilized by dry heat, steam, or gamma irradiation
- Maximum temperature range: –50 to 250 °C (–58 to 482 °F)
Contains no peroxide cure by-products or phthalate plasticizers that could contaminate fluids during use. Manufactured in an FDA registered and inspected facility to BPC cGMP principles.
Application: Fluid Processing, Separation and Filtration, Oxygen Delivery, Chemical, Pharmaceutical and Environmental Analyses
Certifications: Meets USP Class VI and 3A Sanitary Standards.
Ordering information: Available in single-pack 50' coil lengths. Some sizes also available in a multi-pack case of six 50' coils.
Related Information
Customers Who Bought This Also Bought