Gas Collecting Rubber Bulbs, Walter Stern
Catalog #: 56330-000
Supplier: Walter Stern
Specifications
- Description:Gas Collecting Rubber Bulbs
- Size:Center dia. 53 mm (21/16")
- Bore Size:6 mm (¼")
- Capacity:75 ml (2⅔ oz.)
- Length:105 mm (41/8") without valves, 135 mm (55/8") with valves, without tubing
- Supplier No.:202A
Specifications
About this item
For gas collecting and sampling
Natural rubber bulbs with two plastic valves.
Used for filling tubes and bottles with gas samples.
Customers Who Bought This Also Bought