Atomizer Rubber Bulb, Walter Stern
Catalog #: 56325-000
Supplier: Walter Stern
Specifications
- Description:Atomizer Rubber Bulb
- Bore Size:6 mm (¼")
- Capacity:75 ml (2.5 oz.)
- Supplier No.:205B
Specifications
About this item
Natural rubber bulb with metal valves
With 10.2cm (4") of tubing on one end.
Customers Who Bought This Also Bought