Orbital Shaker, KS 501 digital
Catalog #: 76329-906
Supplier: IKA Works
Specifications
- Description:KS 501 digital orbital shaker (with integrated USB and RS232 interface)
Specifications
About this item
Low profile laboratory shaker with digital display which has a large mounting surface. Continuous operation is guaranteed even under extreme loads. Ideal for larger vessels of 250 ml and over, e.g. round bottomed flasks, Erlenmeyer flasks, culture flasks and bottles. Variety of different vessels can be accommodated by choosing from the range of optional holding attachments (not included with shaker).
- Infinitely variable speed control continuous operation or timer operation from 0 to 55 min
- Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room
- Integrated USB and RS232 interface
Certifications: IP protection class according to DIN EN 60529: IP 21.
BodyTextAccessories: Shaker KS 501 digital plus accommodates a maximum of 50×25, 48×50, 25×100, 16×250 or 12×500 ml flasks.
Ordering information: Supplied without attachments, required accessories must be ordered separately.
Customers Who Bought This Also Bought