Nalgene® 180 Clear PVC Tubing, Thermo Scientific
Supplier: Thermo Fisher Scientific
CE Compliant
Certificates
About this item
A high-quality, lab-grade PVC tubing that is both economical and versatile.
All coils are marked continuously with I.D. and regulatory compliance. Also marked at one-foot intervals for convenient measuring and cutting. Autoclavable. Durometer hardness: Shore A, 55.
Flexible tubing is made from the highest grade resins and special plasticizers; no fillers or extenders added. Resists a wide range of chemicals. Dimensionally stable and highly resistant to hardening and discoloration.
Certifications: Complies with the Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act and with U.S. Pharmacopoeia Class VI Requirements for Plastic Materials.
Ordering information: Lengths of 10', 50', 100' and 250' come in a specially designed box for cleanliness, easy dispensing, and storage. 500' lengths available on reels.
Caution: Note: Not intended for medical or medical-device use.
Specifications
- Catalog No:
- 63013-164
- Model:
- 63013-164
- Max. pressure:
- 26 psig @ 23 °C, 13 psig @ 52 °C
Specifications
Customers Who Bought This Also Bought