Biofit Chairs Accessories
Supplier: BioFit
Certificates
About this item
A complete line of accessories is available to further enhance office chairs, lab chairs, and stools.
- Dual wheel caster BE-LRU resists movement when seat is unoccupied
- Single wheel caster 21405-022 is a ball bearing caster for use on hard floors
- Footrings are adjustable, made of cast aluminum, and 50.8 cm (20") in diameter
Arm rests are available in a variety of styles and finishes.
Specifications
- Catalog No:
- BE-PSAS
- BE-ARS
- Model:
- BE-PSAS
- BE-ARS
- Seat/back color:
- Black
- Seat/back material:
- Self-skinned urethane
Specifications
Customers Who Bought This Also Bought