Specifications
- Accuracy:0.002 Sp.Gr./1°F
- Length:300 mm
- Description:VWR® Specific Gravity Hydrometer Set
- Cat. no.:34630-000
- Divisions:0.001/0.002; 1 °F
- Range:0.700 - 2.000 Sp. Gr.; –30…+120°F
Specifications
About this item
This Hydrometer Set consists of eight DURAC® Specific Gravity/Relative Density (g/cmᶟ) Plain Form Hydrometers for measuring specific gravity of heavy and light liquids in various ranges from 0.700 to 2.000
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
- Hydrometers are 300 mm (12”) long and made with lead free ballast and glass
- Temperature standardization: 60 °F (15 °C)
- Thermometer is 300 mm (12”) long and made of lead-free glass; contains standard mercury-free blue organic liquid fill against a lead-free white back glass
- All units are individually serialized
- Hand inspected by our U.S. quality team
This Hydrometer Set consists of eight DURAC® Specific Gravity/Relative Density (g/cmᶟ) Plain Form Hydrometers for measuring specific gravity of heavy and light liquids in various ranges from 0.700 to 2.000
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Set also includes one general-purpose liquid-in-glass thermometer to reference liquid temperature for accurate hydrometer readings.