Biofit Ergonomic Lab Bench Chairs
Catalog #: BE-AEP1722RC
Supplier: BioFit
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Color:Black
- Description:Swivel desk chair
- Model:BE-AEP1722RC
- Seat/back material:Vinyl
- Frame colour/finish:Chrome
- Seat/back color:Black
- Shipping weight:36 lbs.
- Seat dimensions:W21×D19"
- Backrest dimensions:W15.5×H14.5"
- For use with:Low benches/desks
- Frame material:Aluminum
- Cat. no.:BE-AEP1722RC
- Seat Height:17 - 22"
- Foot Style:Casters
- Supplier No.:AEP1722RC684
Specifications
About this item
BioFit chairs offer an excellent combination of durability, comfort, and ergonomic support for lab facilities and other workplaces. The chairs have many ergonomic features that help users remain fresh and productive over long work sessions.
- Sculptured, saddle-shaped seat with waterfall front improves circulation and reduces strain on the lower legs
- Generous ergonomic backrest provides lumbar support for the lower back
- Black vinyl seat, casters, and chrome finish
The high bench chair has an adjustable footring. The low bench chair and desk chair do not have a footring.
Customers Who Bought This Also Bought