VWR® Thermal Labels for BD Vacutainer® Plus Plastic Tubes
Catalog #: 89097-872
Supplier: VWR International
Specifications
- Color:White
- Description:Thermal labels
- Cat. no.:89097-872
- Core Size:7.6 cm (3")
- Dimensions:31.8×102 mm (1.25×4")
Specifications
About this item
Designed specifically for use with Meditech laboratory information systems direct thermal printers, these labels were developed in conjunction with BD™ to reduce errors caused by misaligned labels.
- Specifically designed for BD Vacutainer® Plus plastic tubes
- Straightforward application of labels
- Coated for extra protection
- Glove-friendly adhesive
Designed specifically for use with Meditech laboratory information systems direct thermal printers, these labels were developed in conjunction with BD™ to reduce errors caused by misaligned labels.
The white coated, thermal labels feature a notch for accurate placement.
Ordering information: Supplied 3600 labels per roll, one roll per case.
Customers Who Bought This Also Bought