Specifications
- Description:Standard Extractor Kit
- Cat. no.:CA89087-790
- Electrical:115 V, 50/60 Hz, 170 W
- Filter Type:HEPA and activated carbon, filter rating (0.3 µm DOP) 99.97%
- Weight:8 kg (17.6 lbs.)
- Maximum Noise Level:60 dBA
- Extraction Capacity:44 cfm
- Supplier No.:70505844
Specifications
About this item
Designed for dual-workplace applications in which the demand for airflow is up to 75m3/h
Extractor kit is available with ESD silencer box. The ESD model is designed for use in electronic and explosive environments with risk of electrostatic discharge, and is made of conductive materials, eliminating the risk of static electricity and sparks.
Kit consists of two extraction arms with swivel, table brackets, extraction nozzle, two hoses, fan, and filter unit. Extraction arms are constructed from aluminum and plastic and have three adjustable joints for ease of positioning. Both arms have a damper and can be used independently of each other. Arms have a diameter of 50mm and a reach of 1.5m (4.9'). Bench clamp secures the arms to working surfaces. The extraction nozzle can be placed closely to objects for maximum fume absorption. Low-maintenance, component-free 10cm (37/8") diameter hoses connect the fan to the arm and have a reach of 3m (9.8'). The 11/2hp fan comes complete with motor protector and automatic reset. A grounded, variable speed controller varies the extraction rate by adjusting the fan speed. The air is filtered through a two-stage filter for particles and gas. The filter unit consists of HEPA and activated carbon filters. It filters gases, odors, and particles to 0.3µm.