Specifications
- Description:Standard Extractor Kit
- Cat. no.:CA89087-792
- Electrical:115 V, 50/60 Hz, 170 W
- Filter Type:HEPA and activated carbon, filter rating (0.3 µm DOP) 99.97%
- Weight:8 kg (17.6 lbs.)
- Maximum Noise Level:60 dBA
- Extraction Capacity:88 cfm
- Supplier No.:70506444
Specifications
About this item
Designed for single-workplace applications in which the demand for airflow is up to 150m3/h
Extractor kit is available with ESD silencer box. The ESD model is designed for use in electronic and explosive environments with risk of electrostatic discharge, and is made of conductive materials, eliminating the risk of static electricity and sparks.
Kit consists of extraction arm with swivel, table bracket, extraction nozzle, hose, fan, and filter unit. The arm is constructed from aluminum and plastic and has three adjustable joints for ease of positioning. Arm has a diameter of 50mm and a reach of 1.5m (4.9'). Bench clamp secures the arm to working surfaces. The extraction nozzle can be placed closely to objects for maximum fume absorption. Low-maintenance, component-free 10cm (37/8") diameter hose connects the fan to the arm and has a reach of 3m (9.8'). The 11/2hp fan comes complete with motor protector and automatic reset. A grounded, variable speed controller varies the extraction rate by adjusting the fan speed. The air is filtered through a two-stage filter for particles and gas. The filter unit consists of HEPA and activated carbon filters. It filters gases, odors, and particles to 0.3µm.