Specifications
- Description:Standard Extractor Kit
- Cat. no.:CA89087-788
- Electrical:115 V, 50/60 Hz, 170 W
- Filter Type:HEPA and activated carbon, filter rating (0.3 µm DOP) 99.97%
- Weight:8 kg (17.6 lbs.)
- Maximum Noise Level:60 dBA
- Extraction Capacity:59 cfm
- Supplier No.:70505244
Specifications
About this item
Designed for single-workplace applications in which the demand for airflow is up to 100m3/h
Extractor kit is available with ESD silencer box. The ESD model is designed for use in electronic and explosive environments with risk of electrostatic discharge, and is made of conductive materials, eliminating the risk of static electricity and sparks. The ESD extractor kit also features an adjustable hood.
Kit consists of extraction arm with swivel and table bracket, extraction hood, hose, fan, and filter unit. The polypropylene extraction arm can be easily pivoted about its base. The arm withstands continuous temperatures up to 100°C (212°F) and has a reach of 1.2m (3.9'). Bench clamp secures the arm to working surfaces. Adjustable polypropylene side and top flaps allow the rectangular extraction hood to adapt to most jobs. Hood increases the extraction capacity and the ability to capture both heavy and light gases. Back of hood constructed of anodized aluminum. Low-maintenance, component-free 7.5cm (3") diameter hose connects the fan to the arm and has a reach of 2.5m (8.2'). The 11/2hp fan comes complete with motor protector and automatic reset. A grounded, variable speed controller varies the extraction rate by adjusting the fan speed. The air is filtered through a two-stage filter for particles and gas. The filter unit consists of HEPA and activated carbon filters. It filters gases, odors, and particles to 0.3µm.