To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:SDS-Out™ SDS Precipitation Kit
- Size:10 mL
- Cat. no.:CAPI20308
- Supplier No.:20308
- Sufficient For:Precipitation of SDS from 200 mL of Protein Solution
Specifications
About this item
SDS-Out™ SDS Precipitation Kit provides convenient removal of SDS from small-volume (0.1 to 10 mL) protein samples.
- Convenient removal of SDS from microliter-volume samples
- Used for samples containing 0.1 to 1% SDS
- Minimal dilution of small-volume samples
- Protein recovery is 90 to 100%
It has been tested with BSA, cytochrome c, soybean trypsin inhibitor, ovalbumin, ribonuclease A, myoglobin, and human IgG.