About this item
Comfortable, molded plastic chairs feature hydraulically adjustable height and two adjustable padded side arms.
- A third, flip-up padded arm provides safety and comfort for patient and technician
- Welded steel construction
- Durable plastic seat is easy to clean
Adjustable seat: 50.8 to 68.6 cm (20 to 27")
Side arms are 17.8 cm (7") wide
Side arm height adjustment 17.8cm (7")
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 97002-115
- 97002-114
- Model:
- 97002-115
- 97002-114