Dynalon Two-Way Stopcocks with Hose Barb Connections
Supplier: VWR International
Certificates
About this item
Easily adjust flow.
Specifications
- Catalog No:
- MFLX98261-30
- MFLX98261-20
- MFLX98261-10
- Connection type:
- Barbed
- Barbed
- Barbed
- Inlet port:
- 16 mm Barb
- 14 mm Barb
- 10 mm Barb
- Outlet port:
- 16 mm Barb
- 14 mm Barb
- 10 mm Barb
- Orifice:
- 12.7 mm (0.5")
- 10.7 mm (0.421")
- 6.8 mm (0.268")
- Tubing:
- 16 mm
- 14 mm
- 10 mm
- Warranty:
- 1 year
- 1 year
- 1 year
- Wetted materials:
- HDPE
- HDPE
- HDPE
Specifications
Customers Who Bought This Also Bought