Specifications
- Length:5.26"
- Description:Auto-retractable pen cutter
- Material:ABS, GFN, POM, carbon steel, zirconium oxide
- Weight:0.08 lbs.
- Width:0.68"
Specifications
About this item
The Slice® Auto-retractable pen cutter allows users to work safely with a versatile tool that fits perfectly in their fingers. The cutter’s blade is the safest found in the workplace. This unique, finger-friendly® blade is safe to the touch, and therefore causes fewer and less severe injuries than traditional blades.
- Finger-friendly® blade is the only safety blade on the market
- Automatic spring-loaded retraction for additional safeguarding
- Familiar pen design for comfort and versatility
- Reinforced nylon handle ensures outstanding durability
- Suitable for left- and right-handed workers
- Integrated lanyard hole for easy access
- Simple and quick no-tool blade change
- Non-conductive blade for added safety
Chemically inert blade that never rusts. Slice® blades last 11.2× longer than traditional blades.
Frontline workers are further protected because the textured auto-retractable slider ensures the blade can never be accidentally left out. The reinforced nylon handle is highly durable, making it a great tool for industrial use. While the familiar, sleek shape of a pen means it is comfortable to hold, has universal uses, and is easy to store.