SPILFYTER® Mercury Spill Kit, NPS
Catalog #: 56609-203
Supplier: NPS
Specifications
- Description:Mercury Spill Kit
- Supplier No.:520250
Specifications
About this item
For fast, safe clean-up of small mercury spills of up to 25mL (0.85oz.)
- Kit includes MERCSORB® amalgamation powder for absorbing mercury droplets plus mercury indicator powder to identify the presence of mercury in suspected contaminated areas
- Mercury indicator powder changes color from yellow to brown upon contact with mercury metal or vapor
Contents of kit include 270g (9.5oz.) of MERCSORB® amalgamation powder, 250g (8.8oz.) of mercury indicator powder, whisk-on pan, one pair of nitrile gloves, shaker bottle of vapor suppressor, chemical sponge, mercury aspirator bottle, mixing cup with wooden spatula, 38.1x38.1cm (15x15") disposal bag, caution label, and bag closure. Mercury amalgamation powder and mercury indicator powder may also be purchased separately.
Converts mercury into an amalgam which helps to prevent toxic vapor contamination.
Customers Who Bought This Also Bought