Formaldehyde Solidifier Spill Kit, NPS
Catalog #: 46000-162
Supplier: NPS
Specifications
- Description:Spill Kit
- Cat. no.:46000-162
- Supplier No.:481001
Specifications
About this item
Spill kit is designed to provide a safe method of cleaning up small formaldehyde leaks or spills
Spill kit comes with one 0.91kg (2lbs.) shaker bottle of formaldehyde solidifier, one 0.91kg (2lbs.) shaker bottle of AQUALOCKIT® solidifier for pH neutral liquids, two 30.5x30.5cm (12x12") hazmat pads, one scoop with detachable scraper, one pair nitrile gloves, one pair goggles, one disposal bag with twist tie, and one disposal label.
Note: Recommended for use by trained personnel only.
Ideal for a quick response in spill-prone areas. Solidifier suppresses the vapor while solidifying the formaldehyde for easier disposal.
Customers Who Bought This Also Bought