To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:CF-6100 cryostat
- Electrical:220 - 240 V/110 V, 50/60 Hz, 4 A
- W×D×H:65×70×128 cm (25.5×27.5×50.3")
- Weight:140 kg (308.6 lbs.)
Specifications
About this item
The Precisionary Cryostat CF-6100 is designed to enhance tissue sectioning efficiency in pathology and histology laboratories. With enhanced drying capability, efficient compressor, and rapid Peltier cooling, it ensures precise tissue sectioning for various samples.
- Enhanced drying capability expedites moisture removal
- Efficient compressor and intelligent temperature control algorithm
- Rapid and stable cooling
- Accurate and reliable sectioning performance
- High-quality blade holder compatible with both high- and low-profile blades
- Flexible scheduling for UV disinfection, defrosting and standby modes
- User-friendly operation with a spacious 7" touch screen interface
- Built-in slide storage area
- UV disinfection
Its steady blade holder and flexible scheduling options further streamline laboratory operations. Experience seamless tissue sectioning with the CF-6100 Cryostat.
Nominal power: 1200 VA
Transport and storage temperature: 5 to 55 °C
Operating temperature: 5...30 °C
Relative humidity: Maximun 60%, non-condensing
Noise level: ≤70 dB