Cole-Parmer® RV-200 Rotary Evaporators
Supplier: Argos Technologies
New Product
Certificates
About this item
Simple one-handed lift operation for ease of use.
- Set and view rotation speed, temperature, and timer on two large LCDs
- PTFE sealing system offers excellent thermostability
- PID temperature controller provides stable temperature control
- Small footprint takes up minimal laboratory space
Easily set and view operating parameters on the two large digital displays; one for rotation speed and timer and another for bath temperature and timer. The PTFE sealing system provides great thermostability and excellent chemical resistance.
A stainless steel bath with PTFE coating withstands high temperatures and is easy to clean. Safety features include dry-run protection, overtemperature shutoff, circuit breaker and power interruption alarm.
Speed resolution: 1 rpm
Glass type: Uncoated
Temperature resolution: 0.1 °C
Vacuum seal: PTFE
Vacuum connection: Angled 10 mm GL 14 barb
Temperature safety limiter: Yes
Delivery: Supplied with evaporator control stand, glassware set* (Includes a 1 L evaporation flask but accommodates either a 1 or 2 L flask), water bath, clip, vacuum gauge, and power cords with NEMA 5 plug for rotator and bath.
Specifications
- Catalog No:
- 77529-544
- 77529-542
- Model:
- RV-200
- RV-200
- Rotation speed:
- 20 - 300 rpm
- 20 - 300 rpm
- Bath capacity:
- 5.4 L
- 5.4 L
- W×D×H:
- 57×38.6×75.4 cm (22.4375×15.1875×29.6875")
- 57×38.6×75.4 cm (22.4375×15.1875×29.6875")
- Temperature range:
- 5...99 °C
- 5...99 °C
- Power:
- 120 V, 50/60 Hz, 1000 W
- 120 V, 50/60 Hz, 1000 W
- Flask size:
- 2 L*
- 2 L*
Specifications
Related Information
Customers Who Bought This Also Bought