About this item
Simple-to-use, general-purpose water bath for your laboratory.
- View current and set temperatures simultaneously
- Corrosion-resistant 304 stainless steel (SS) tank
- Rounded corners for easy cleaning
- Integral drain simplifies water changes and cleaning
Use these general-purpose digital water baths for a wide range of laboratory applications. Easily set and view current and set temperatures, timer, and bath status on the large LCD display. In the event of a fault, the overtemperature protection system activates the alarm mode turning off all heating elements and lighting a red alarm indicator on the screen. Bath automatically resumes operation once the temperature drops back below the overshoot threshold.
Stainless steel interior and powder-coated steel exterior offer excellent durability. Attached 304 stainless steel gable cover reduces heat loss and ensures uniform temperatures. The built-in timer has a range of 0 to 5999 minutes; delay heating feature can be set to start the cycle when it is convenient for you. An audible alarm sounds intermittently to indicate end of heating cycle.
Perforated bottom plate (included) prevents direct contact with heating elements. Use the optional tube racks to hold various tube sizes in the bath. The number of module spaces listed determines how many tube racks fit in each bath. Knobbed handle makes it easy to place or remove the rack. Use the optional holed plates to accommodate flasks in the bath; simply remove the rings to accommodate flasks from 3.3 to 9.2 cm in diameter.
High temperature cutoff: Yes
Temperature control: PID
Temperature setting: Digital
Temperature sensor: PT 100
Drain valve: Yes
Display type: LCD
Specifications
- Catalog No:
- 77529-552
- 77529-550
- 77529-548
- Temperature stability:
- ±0.2 °C
- ±0.2 °C
- ±0.2 °C
- Timer:
- 0 - 5999 minutes
- 0 - 5999 minutes
- 0 - 5999 minutes