To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:120 ml
- Sterility:Sterile
- Description:Specimen cup, features an audible click when sealed
- Material:PP
- Fill Volume:120 ml
Specifications
About this item
ClikSeal™ represents a new advance in container technology. The patented lid is designed to securely lock in the sample. It even lets you know when the seal has been made by sounding an audible CLICK when the cap is screwed into the secure position. When you hear the click, you can be confident that your sample is safely contained in the cup and will remain that way throughout transport to the lab!
- The lid features a nesting design so that the cups can be easily stacked
- Leak-Proof containers are 95 kPa compliant
- ClikSeals™ are constructed of tough polypropylene with thick walls making them virtually indestructible
- Easy to read paper label is attached for easy sample identification. Graduation marks on the side allow for volume measurement
Widely use in breweries, wineries and distilleries, cannabis QA testing, clinical, cosmetics, environmental, food safety, pharmaceutical manufacturing industries.