Specifications
- Magnification:86 - 457× effective on 21" monitor
- Resolution:Sensor resolution: 1600×1200 pixels (UXGA)
- Description:zPix™ 300 MM-940 digital microscope, 85.5×80×130.4 mm
- Model:zPix™ 300 MM-940
- Optical design:5.3× zoom lens system
- Sensor:CMOS
- Weight:0.31 lbs.
- Illumination:Four LED array
Specifications
About this item
The zPix™ 300 86 to 457× USB digital microscope with intregrated camera and video capture, MM-940 is a powerful 2 megapixel zoom USB digital microscope that displays a magnified image right on your computer screen.
- Effective viewing area: 4.96×3.72 mm (without zoom) 0.93×0.70 mm (5.3× zoom)
- Does not work with tablets
The impressive 86 to 457× effective magnification (on 21" monitor) allows you to see details of ordinary objects that you never knew existed! Capture an image to keep with the click of a button. You can even capture close focus video and send it to your friends and family.
Use the base attachment to view prepared slides or remove the base and place the microscope on any surface to reveal extremely fine details. The zPix 300 USB digital microscope will provide hours of fascinating and educational entertainment for adults and children alike.
To determine the power, multiply your computer screen size by 4.09 to 21.76.
Example: 32" computer screen would magnify 131 to 696× (power). Please note, the effective magnification is a combination of the optical system and a high powered digital zoom.
The latest version of the zPix 300 MM-940 zoom digital microscope is compatible with the following: Windows 11/10/8/8.1/7/Vista/XP SP2+ and all Mac OS. A USB 2.0/3.0 port is required.