BradyPrinter i5300 Heat Shrink Label Printer with Wi-Fi and Product and Wire ID Software
Catalog #: 77506-646
Supplier: Brady Worldwide
New Product
Specifications
- Color:Blue, gray
- Description:Heat shrink label printer with Wi-Fi and product and wire ID software
- Model:i5300
- Electrical:100 - 240 V, 50 - 60 Hz
- Resolution:600 dpi
- Print Speed:5"/s
- Includes:(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM), (1) BradyPrinter i5300 Industrial Label Printer, (1) Cleaning Kit, (1) Jump drive with How To Videos and 3rd Party Win Driver, (1) Power Cable, (1) QuickStart Guide, (1) Stylus, (1) USB Cable
- Compatibility:B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
- Supported OS:Windows® 10, Windows® 7, Windows® 8, Windows® Server 2012, Windows® Server 2012 R2, Windows® Server 2016
- L×W×H:15.8×11.2×11"
- Print width:4.015"
- Connections:Cabled, ethernet, USB 2.0, USB host
- Display:Color LCD touch screen
- Interfaces:PC, touch screen
- Memory:512 MB RAM, 195 MB IFFS flash
- Software:Brady Workstation, Windows based driver for 3rd party software use
- Weight:33 lbs.
- Label size:0.2"
- Print method:Direct thermal, thermal transfer
Specifications
About this item
Get fast and efficient precision printing for high-mix/high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers.
- 600 dpi; prints small fonts with precision
- Requires no calibration and no heat and speed setting adjustments
- 20-second material changeovers, 0.20 to 4" label widths
- Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection
- 7" color touchscreen and built-in auto cutter
- Solid construction with an all-metal frame
- 1-click label part recognition and setup with Brady Workstation Product and Wire ID Software Suite
- Intuitive and easy to operate
Customers Who Bought This Also Bought