Lab Jack E-Lift
Catalog #: CA77506-892
Supplier: Heidolph NA, LLC
New Product
Specifications
- Description:Electric lab jack e-Lift
- Maximum Load:10 kg
- Vertical Lift:175 mm
- Platform Size:185×350 mm
- Weight:6 kg
- Maximum Height:275 mm
- Minimum Height:95 mm
Specifications
About this item
Comfortable and secure work with the electric lab jack e-Lift. Thanks to the adjusted plate (190×400 mm), the magnetic stirrer does not wobble or slip.
A winch for manual operation and an attachment for additional support rods on the lab jack are both included - for a secure fixing of your setups. The height can be adjusted.
Power supply through magnetic stirrer/USB-C cable
Footprint(w×d): 185×390 mm, incl. handwheel
Certifications: EN 60529 Mechanic IP 02, electronics IP 42
Customers Who Bought This Also Bought