CleanTips® Cotton Foam-Covered Swab, Texwipe®
Catalog #: TWTX700B
Supplier: Texwipe
Specifications
- Description:Foam-Covered Cotton Swab
- Bond:Mechanical
- Handle material:Wood
- Head material:Cotton/100 ppi Open-Cell Polyurethane Foam
- Handle colour:Brown
- Cat. no.:TWTX700B
- Handle Length:127.0 mm (5.000")
- Overall Length:154.0 mm (6.063")
- Head Width:12.7 mm (0.500")
- Head Length:25.4 mm (1.000")
- Handle Width:2.3 mm (0.090")
- Supplier No.:TX700B
Specifications
About this item
The Foam-Covered Cotton Bud is a highly sorbent, general purpose swab for cleaning smaller surfaces and hard-to-reach areas
Its open-cell polyurethane foam head possesses excellent absorptive capacity and cushioning. This swab has the additional advantage of being seamless, with no exposed edges. Ideal for cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials. The foam surrounds an internal cotton bud core, which provides cushioned support and additional sorbency. The long hardwood handle allows the head to access recessed areas. Low fiber and particle generation. Good chemical resistance.
Ordering information: Available as 500/bag (10 inner bags of 50) or 2500/case quantities.
Customers Who Bought This Also Bought