VWR® Critical Swab® Elongated Foam Tipped Swab, PP Handle
Catalog #: 89031-284
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cat. no.:89031-284
- Handle Length:82.8 mm (3.260")
- Head Width:3.6 mm (0.140")
- Head Length:25.4 mm (1.000")
- Handle Width:2.5 mm (0.100")
Specifications
About this item
Swab features reticulated foam and a blue glass-filled polypropylene shaft for extra rigidity.
- Polypropylene shaft
- Reticulated foam
- Extra rigid
Made in the USA.
For use in critical environments. Handle end pointed for dual use.
Certifications: CE marked.
Packaging: Packaged as 20 bags of 50 swabs per bag.
Customers Who Bought This Also Bought