CleanTips® Micro CleanFoam® Swab, Texwipe®
Catalog #: TWTX757B
Supplier: Texwipe
Specifications
- Description:Micro Foam Swab
- Bond:Thermal
- Handle material:Polypropylene
- Head material:100 ppi Open-Cell CleanFoam®
- Handle colour:Light Green
- Cat. no.:TWTX757B
- Handle Length:59.7 mm (2.350")
- Overall Length:69.7 mm (2.744")
- Head Width:3.3 mm (0.130")
- Head Length:10.1 mm (0.400")
- Handle Width:2.3 mm (0.090")
- Supplier No.:TX757B
Specifications
About this item
The Micro CleanFoam® Swab, with its flexible head paddle and compact handle, is an excellent swab for cleaning very small areas and is well suited for cleaning thin, grooved areas of parts and assemblies
Excellent sorbency and good chemical resistance make it ideal for cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials. The laundered CleanFoam® head possesses good capacity and cushioning. Polyurethane foam head has been solvent-washed to greatly reduce nonvolatile residue. Thermal bond elimates need for adhesives. A compact, round handle and thin, flexible head paddle provide support without added thickness. Very low particle generation.
Ordering information: Available in bag or case quantities.
Customers Who Bought This Also Bought