CleanTips® CleanFoam® Small Swab, Texwipe®
Catalog #: TWTX742B
Supplier: Texwipe
Specifications
- Cat. no.:TWTX742B
- Handle Length:58.9 mm (2.320")
- Overall Length:71.0 mm (2.795")
- Head Width:3.6 mm (0.142")
- Head Length:11.9 mm (0.470")
- Handle Width:3.0 mm (0.120")
- Supplier No.:TX742B
Specifications
About this item
An excellent general-purpose swab for cleaning small and confined areas
Its cleanroom laundered CleanFoam® head possesses excellent capacity and cushioning. Made from polyurethane foam with 100ppi open-cell structure. Thermally sealed; eliminating the need for adhesives.
A compact, rigid, light green polypropylene handle and round internal head core provide firm support. Very low in both nonvolatile residue and particle generation. Good chemical resistance. Excellent sorbency.
Can be used for a wide variety of industrial applications, from general assembly to cleanrooms. Highly absorbent swab is low in particulates and withstands most widely used solvents
Ordering information: Packaged as a bag of 500 (five inner bags of 100 swabs) or 2500 per case quantities.
Customers Who Bought This Also Bought