Specifications
- Cat. no.:TWTX709A
- Handle Length:93.0 mm (3.660")
- Overall Length:105.0 mm (4.134")
- Head Width:4.8 mm (0.190")
- Head Length:12.0 mm (0.500")
- Handle Width:4.3 mm (0.170")
- Supplier No.:TX709A
Specifications
About this item
Flexible, general-purpose swab for cleaning surfaces and recessed areas
Swab features a medium head on a flexible nylon paddle. Made from closed-cell polyurethane foam with 100 pore-per-inch porosity, this swab possesses excellent durability and cushioning. Thermal and epoxy head seal. An internal paddle provides flexible support. High-grade polyurethane foam head will not crack or chip. Low particle and fiber generation, and good chemical resistance.
The round, light green polypropylene handle enables good control and ease of use.
Can be used in a wide variety of industrial applications, from general assembly to cleanrooms. Ideal for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents. Good for scrubbing applications. Foam's inherent softness and low abrasion protect delicate components with excellent strength