CleanTips® CleanFoam® Medium Head/Long Handle Swab, Texwipe®
Catalog #: TWTX740B
Supplier: Texwipe
Specifications
- Cat. no.:TWTX740B
- Handle Length:146.0 mm (5.750")
- Overall Length:163.0 mm (6.417")
- Head Width:6.2 mm (0.240")
- Head Length:17.0 mm (0.670")
- Handle Width:3.2 mm (0.130")
- Supplier No.:TX740B
Specifications
About this item
An excellent general-purpose swab for cleaning surfaces and hard-to-reach areas
Its cleanroom laundered CleanFoam® head possesses excellent capacity and cushioning. Made from polyurethane foam with 100ppi open-cell structure. Thermally sealed; eliminating the need for adhesives.
A long, light green polypropylene handle and flexible internal head paddle provide good support. Very low in both nonvolatile residue and particle generation. Good chemical resistance. Excellent sorbency.
Use for a wide variety of industrial applications, from general assembly to cleanrooms. Ideal for use with solvents such as isopropyl alcohol. This swab can replace typical long-handled cotton swabs in applications requiring superior cleanliness.
Ordering information: Packaged in bag or case quantities.
Customers Who Bought This Also Bought